05B-2-37A
Description
05B-2-37A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001236
BDI # 18117750
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore
05B-37B
Description
05B-37B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001311
BDI # 18117831
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore
05B-2-37B
Description
05B-2-37B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001237
BDI # 18117751
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore
05B-37A
Description
05B-37A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001310
BDI # 18117830
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore
PHS 05B-1B37
Description
PHS 05B-1B37 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B37
BDI # 1284515
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.714
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.843
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
94.33
Mounting Method:
Rough Bore