3INX100FT DRINKLINE RED 250
Description
3INX100FT DRINKLINE RED 250 HOSE ; NON-RETURNABLE 400FT/REL
Part # 20991444
BDI # 24580219
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.846
Outside Diameter - Millimeter:
97.688
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Winery | Brewery
Inside Diameter - Millimeter:
76.2
Color:
Red
39-8MX12-1610
Description
39-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 39T
Part # 39-8MX12-1610
BDI # 22715598
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.846
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8MX21-1610
Description
39-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 39T
Part # 39-8MX21-1610
BDI # 22715606
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.846
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8MX36-1610
Description
39-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 39T
Part # 39-8MX36-1610
BDI # 22715613
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.846
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed