K 90X98X30
Description
K 90X98X30 NEEDLE ROLLER AND CAGE ASSY ; SINGLE ROW
Part # K 90X98X30
BDI # 1303279
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
NP571239-2
Description
NP571239-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE SINGLE CUP FUEL EFFIC 4OD
Part # NP571239-K09A5
BDI # 19288028
Features
Component:
Cup
Width - Millimeter:
10.1
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Precision Class:
Class K
Width - Inch:
0.398
Basic Number:
NP571239
NP925485-902A1
Description
NP925485-902A1 TAPERED ROLLER BRG ASSY ; SINGLE ROW FUEL EFF 4 OD
Part # NP925485-902A1
BDI # 17026573
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.858
Outside Diameter - Millimeter:
98
Bore - Millimeter:
53.98
Bore - Inch:
2.125
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Assembly Components:
NP925485 (1) | NP571239 (1)
Basic Number:
NP925485
Precision Class:
Standard
04B-50B
Description
04B-50B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001140
BDI # 18117660
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.762
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.858
Pitch Diameter - Millimeter:
95.55
Mounting Method:
Rough Bore
K90X98X30-A/0-7
Description
K90X98X30-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K90X98X30-A/0-7
BDI # 1411752
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.858
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374276
Self Aligning:
No