NSHM-15

COMPARE

NSHM-15

Description
NSHM-15 LOCKNUT ; M75 X 2.0 THREAD 98.6MM OD 19.1MM THK

WHITTET-HIGGINS

Part # NSHM-15

BDI # 966635

Features

Thread Size: M75 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.882
Outside Diameter - Millimeter: 98.6
Other Features: Hardened Steel | Mechanical Lock | One Piece Solid | Three 1/4-20 Set Screws

Nominal Thickness - Inch: 0.752
Nominal Thickness - Millimeter: 19.1

Price Inventory : Available to order
Loading Price
QTY