MU1014L
Description
MU1014L CYLINDRICAL ROLLER BRG ; 70 MM ID X 20 MM W
Part # MU1014L
BDI # 1223935
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
452985
Number of Rows of Rollers:
Single Row
40T10/32-2
Description
40T10/32-2 TIMING PULLEY ; 10MM PITCH 25MM BELT W 32 TEETH ALUMINUM
Part # 40T10/32-2
BDI # 22719150
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
47T10/32-2
Description
47T10/32-2 TIMING PULLEY ; 10MM PIT 32MM BELT W 32 TEETH ALUMINUM
Part # 47T10/32-2
BDI # 22686872
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
31T10/32-2
Description
31T10/32-2 TIMING PULLEY ; 10MM PIT 16MM BELT W 32 TEETH ALUMINUM
Part # 31T10/32-2
BDI # 22704997
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Type 6F | 10MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore
66T10/32-2
Description
66T10/32-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 32 TEETH ALUMINUM
Part # 66T10/32-2
BDI # 22732843
Features
Pitch Diameter - Inch:
4.016
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.933
Face Width - Millimeter:
56
Face Width - Inch:
2.205
Belt Pitch:
10 MM
Other Features:
Type 6F | 12MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
102
Mounting Method:
Rough Bore