ZMC2045MM
Description
ZMC2045MM CARTRIDGE ROLLER BEARING ; 45MM SHAFT DIA
Part # 10426484
BDI # 18148811
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
79.375
Length Thru Bore - Inch:
3.125
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Thread Size:
M75 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Other Features:
Precision | Three M8 Locking Pins
Nominal Thickness - Inch:
1.024
Nominal Thickness - Millimeter:
26
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
57
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
57
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
GC1203KRRB
Description
GC1203KRRB INSERT BEARING ; WIR CONCENTRIC NO-LOCK PLATED
Part # GC1203KRRB
BDI # 1356243
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
53.975
Outer Race Profile:
Spherical
Global Part Number GPN:
561206
Mounting Method:
Concentric Collar