Page 1 of 3

Next

Compare
B40-LSSQ

COMPARE

B40-LSSQ

Description
B40-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL

RBC BEARINGS

Part # B40LSSQ

BDI # 796780

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 47.625
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.938
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
40BS23H-1-1/4

COMPARE

40BS23H-1-1/4

Description
40BS23H-1-1/4 ROLLER CHAIN SPROCKET ; 23T 3.940" OD 1-1/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40BS23H-1-1/4

BDI # 744560

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.938
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 93.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS23H-1-1/2

COMPARE

40BS23H-1-1/2

Description
40BS23H-1-1/2 ROLLER CHAIN SPROCKET ; 23T 3.940" OD 1-1/2" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40BS23H-1-1/2

BDI # 744559

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.938
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 93.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS23H-1-1/8

COMPARE

40BS23H-1-1/8

Description
40BS23H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 3.940" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 40BS23H-1-1/8

BDI # 744561

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.938
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 93.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS23H-1-7/16

COMPARE

40BS23H-1-7/16

Description
40BS23H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 23T 3.940" OD 1-7/16" BORE

POWERDRIVE LLC

Part # 40BS23H-1-7/16

BDI # 744564

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.672
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.938
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 93.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY