Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Outside Diameter - Millimeter:
850
Bore - Millimeter:
630
Bore - Inch:
24.803
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
292 (1) |630 (1)
Basic Number:
292
Precision Class:
Standard
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/630 CA/C08W509
Description
239/630 CA/C08W509 SPHR ROLLER BRG
Part # 239/630 CA/C08W509
BDI # 1265991
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring | Inner Ring Lubrication Hole and Retainer Face grooves
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Bore 2 - Millimeter:
625
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
239/630YMBW509C08
Description
239/630YMBW509C08 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/630YMBW509C08
BDI # 20054332
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing