Page 1 of 3

Next

Compare
35-2TLB32

COMPARE

35-2TLB32

Description
35-2TLB32 TAPER-LOCK SPROCKET ; DOUBLE

LINN GEAR

Part # 35-2TLB32

BDI # 589501

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.826
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.032
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35TLB32

COMPARE

35TLB32

Description
35TLB32 TAPER-LOCK SPROCKET

LINN GEAR

Part # 35TLB32

BDI # 585723

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.826
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.032
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35QD32-JA

COMPARE

35QD32-JA

Description
35QD32-JA ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.030" JA BUSHING

POWERDRIVE LLC

Part # 35QD32-JA

BDI # 743721

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.826
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.032
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 97.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35TL32-1610

COMPARE

35TL32-1610

Description
35TL32-1610 ROLLER CHAIN SPROCKET ; 3/8" PITCH 32T 4.0" OD 1610 BUSHING

POWERDRIVE LLC

Part # 35TL32-1610

BDI # 743770

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.826
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.032
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.18
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
35B32H

COMPARE

35B32H

Description
35B32H ROLLER CHAIN SPROCKET ; 32HT 4.030" OD 1/2" BORE 3/8" PITCH

POWERDRIVE LLC

Part # 35B32H

BDI # 743690

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.826

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.032
Pitch Diameter - Millimeter: 97.18
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY