Page 1 of 2

Next

Compare
40TL24-1610

COMPARE

40TL24-1610

Description
40TL24-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.098" OD 1610 BUSHING

POWERDRIVE LLC

Part # 40TL24-1610

BDI # 744452

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 97.3
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A24H

COMPARE

40A24H

Description
40A24H ROLLER CHAIN SPROCKET ; 24HT 4.100" OD 5/8" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A24H

BDI # 744368

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS24H-1-3/8

COMPARE

40BS24H-1-3/8

Description
40BS24H-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.100" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 40BS24H-1-3/8

BDI # 744573

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS24H-1-3/16

COMPARE

40BS24H-1-3/16

Description
40BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.100" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 40BS24H-1-3/16

BDI # 744572

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40BS24H-7/8

COMPARE

40BS24H-7/8

Description
40BS24H-7/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 24T 4.100" OD 7/8" BORE

POWERDRIVE LLC

Part # 40BS24H-7/8

BDI # 744577

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 3.831
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.098
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 97.3
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY