25A54
Description
25A54 ROLLER CHAIN SPROCKET ; 54T 4.442" OD 1/2" BORE 1/4" PITCH
Part # 25A54
BDI # 742505
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore
25B54
Description
25B54 ROLLER CHAIN SPROCKET ; 54T 4.442" OD 1/2" BORE 1/4" PITCH
Part # 25B54
BDI # 742532
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.442
Pitch Diameter - Millimeter:
109.22
Mounting Method:
Rough Bore