2120-28S40M-DS

Description
2120-28S40M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE SQ BORE MOLDED DRIVE

SYSTEM PLAST

Part # 123009V

BDI # 24481066

Features

Bore Profile: Square
Pitch Diameter - Inch: 4.429
Pitch - Millimeter: 12.7
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 4.461
Outside Diameter - Millimeter: 113.3
Pitch Diameter - Millimeter: 112.497
Modular - Flat Top Size: 2120
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
38AT5/72-0

COMPARE

38AT5/72-0

Description
38AT5/72-0 TIMING PULLEY ; 5MM PITCH 25MM BELT W 72 TEETH ALUMINUM

B & B MANUFACTURING

Part # 38AT5/72-0

BDI # 22714790

Features

Pitch Diameter - Inch: 4.528
Inch - Metric: Metric
Outside Diameter - Inch: 4.461
Face Width - Millimeter: 32
Face Width - Inch: 1.26

Belt Pitch: 5 MM
Other Features: Type 6 | Aluminum
Pitch Diameter - Millimeter: 115
Mounting Method: Rough Bore
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY