Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
P72-5MGT-15AL
Description
P72-5MGT-15AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 78451572
BDI # 23125610
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
115
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
72-5M09M6A12
Description
72-5M09M6A12 TIMING PULLEY ; 5MM PITCH 9MM BELT W 12MM BORE ALUM 72T
Part # 72-5M09M6A12
BDI # 22725734
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
13.9
Face Width - Inch:
0.547
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9
72-5M15M6A12
Description
72-5M15M6A12 TIMING PULLEY ; 5MM PITCH 15MM BELT W 12MM BORE ALUM 72T
Part # 72-5M15M6A12
BDI # 22725746
Features
Pitch Diameter - Inch:
4.528
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
19.8
Face Width - Inch:
0.78
Belt Pitch:
5 MM
Other Features:
Type 6 | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Finished Bore
Belt Width - Millimeter:
15
72-5MX15-1610
Description
72-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 72T
Part # 72-5MX15-1610
BDI # 22725760
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed