Page 1 of 2

Next

Compare
MR1311EAHL

COMPARE

MR1311EAHL

Description
MR1311EAHL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 120 MM OD X 29 MM W OPEN

NTN

Part # MR1311EAHL

BDI # 17148200

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452830
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR1213EAX

COMPARE

MR1213EAX

Description
MR1213EAX CYLINDRICAL ROLLER BEARING

LINKBELT

Part # 10471369

BDI # 582676

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN: 565910
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1311DAX

COMPARE

MU1311DAX

Description
MU1311DAX CYLINDRICAL ROLLER BEARING ; POR

LINKBELT

Part # MU1311DAX

BDI # 582649

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450857
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1311EAHXW185

COMPARE

M1311EAHXW185

Description
M1311EAHX/W185 ; POR MTO

LINKBELT

Part # 10470841

BDI # 582618

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450093
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR1311REAB

COMPARE

MR1311REAB

Description
MR1311REAB CYLINDRICAL ROLLER BEARING ; POR

LINKBELT

Part # MR1311REAB

BDI # 579135

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.727
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450594
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY