BNW727632
Description
BNW727632 SLEEVE BEARING ; MTO 4-1/2"ID 4-3/4"OD 4"LG PTFE COMPOSIT
Part # BNW727632
BDI # 17052532
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.754
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.752
BNW687640
Description
BNW687640 SLEEVE BEARING ; MTO 4-1/4"ID 4-3/4"OD 5"LG PTFE COMPOSIT
Part # BNW687640
BDI # 17052527
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.754
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
120.752
BNW727640
Description
BNW727640 SLEEVE BEARING ; MTO 4-1/2"ID 4-3/4"OD 5"LG PTFE COMPOSIT
Part # BNW727640
BDI # 17052533
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.754
Length Thru Bore - Millimeter:
127
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
120.752
BNW727616
Description
BNW727616 SLEEVE BEARING ; MTO 4-1/2"ID 4-3/4"OD 2"LG PTFE COMPOSIT
Part # BNW727616
BDI # 17052528
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.5
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.754
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
114.3
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
120.752
BNW687632
Description
BNW687632 SLEEVE BEARING ; MTO 4-1/4"ID 4-3/4"OD 4"LG PTFE COMPOSIT
Part # BNW687632
BDI # 17052526
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4.25
Nominal Outside Diameter - Inch:
4.75
Inch - Metric:
Inch
Material:
BSF
Outside Diameter - Inch:
4.754
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
107.95
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
120.752