STIG400X100

COMPARE

STIG400X100

Description
STIG400X100 MATERIAL HANDLING HOSE ; SILVER TIGER 4"X100' POLYURETHANE

KURIYAMA

Part # STIG400X100

BDI # 24463247

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.86
Outside Diameter - Millimeter: 123.444
Other Features: 12" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use: Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery

Inside Diameter - Millimeter: 101.6
Color: Black

Price Inventory : Available to order
Loading Price
QTY
820A20

COMPARE

820A20

Description
820A20 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A20

BDI # 625512

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A20

COMPARE

815A20

Description
815A20 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A20

BDI # 625455

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.86
Other Features: Arm Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
STIG400X20

COMPARE

STIG400X20

Description
STIG400X20 MATERIAL HANDLING HOSE ; POR SILVER TIGER 4"X20' POLYURETHANE

KURIYAMA

Part # STIG400X20

BDI # 24463249

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.86
Outside Diameter - Millimeter: 123.444
Other Features: 12" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use: Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery

Inside Diameter - Millimeter: 101.6
Color: Black

Price Inventory : Available to order
Loading Price
QTY