BL-17

COMPARE

BL-17

Description
BL-17 LOCKNUT ; 12TPI 4.92" OD 0.984" THK

WHITTET-HIGGINS

Part # BL-17

BDI # 966556

Features

Thread Size: 3.34-12
Inch - Metric: Inch
Outside Diameter - Inch: 4.92
Outside Diameter - Millimeter: 124.968
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 0.97
Nominal Thickness - Millimeter: 24.638

Price Inventory : Available to order
Loading Price
QTY
25A60

COMPARE

25A60

Description
25A60 ROLLER CHAIN SPROCKET ; 60T 4.920" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25A60

BDI # 742506

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.777

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.92
Pitch Diameter - Millimeter: 121.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
882-10T RB 3/4IN BLOCK BODY

COMPARE

882-10T RB 3/4IN BLOCK BODY

Description
CI882-10T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-323-2 NON-SPLIT NON RETURNABLE

REXNORD

Part # 10027427

BDI # 18142185

Features

Bore Profile: Round
Pitch Diameter - Inch: 4.854
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 4.92
Other Features: Block Body
Pitch Diameter - Millimeter: 123.292
Modular - Flat Top Size: 882 | 883
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
25B60

COMPARE

25B60

Description
25B60 ROLLER CHAIN SPROCKET ; 60T 4.920" OD 1/2" BORE 1/4" PITCH

POWERDRIVE LLC

Part # 25B60

BDI # 742533

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.777

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.92
Pitch Diameter - Millimeter: 121.336
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY