100A11H
Description
100A11H ROLLER CHAIN SPROCKET ; 11HT 5.010" OD 1 1/4" ID 1-1/4" PITCH
Part # 100A11H
BDI # 740515
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Rough Bore