40A30H
Description
40A30H ROLLER CHAIN SPROCKET ; 30HT 5.060" OD 19/32" BORE 1/2" PITCH
Part # 40A30H
BDI # 744374
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40BS30H-1-7/16
Description
40BS30H-1-7/16 ROLLER CHAIN SPROCKET ; 1/2" PITCH 30T 5.060" OD 1-7/16" BORE
Part # 40BS30H-1-7/16
BDI # 744610
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40B30H
Description
40B30H ROLLER CHAIN SPROCKET ; 30HT 5.060" OD 5/8" BORE 1/2" PITCH
Part # 40B30H
BDI # 744749
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
40BS30H-5/8
Description
40BS30H-5/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 30T 5.060" OD 5/8" BORE
Part # 40BS30H-5/8
BDI # 744612
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
40BS30H-3/4
Description
40BS30H X 3/4 CHAIN SPROCKET ; HARDENED TEETH 3/4IN BORE
Part # 40BS30H X 3/4
BDI # 744611
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore