Page 1 of 4

Next

Compare
30-14MX68-2517

COMPARE

30-14MX68-2517

Description
30-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 30T

B & B MANUFACTURING

Part # 30-14MX68-2517

BDI # 22702527

Features

Pitch Diameter - Inch: 5.276
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.154
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 134
Mounting Method: Bushed

Price Inventory : In stock
Loading Price
QTY
30-14MX37-2517

COMPARE

30-14MX37-2517

Description
30-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 30T

B & B MANUFACTURING

Part # 30-14MX37-2517

BDI # 22702519

Features

Pitch Diameter - Inch: 5.276
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.154
Face Width - Millimeter: 42.926

Face Width - Inch: 1.69
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 134
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30-14M85-6FS13

COMPARE

30-14M85-6FS13

Description
30-14M85-6FS13 TIMING PULLEY ; 14MM PIT 85MM W 1-1/4" MPB STEEL 30T

B & B MANUFACTURING

Part # 30-14M85-6FS13

BDI # 22702503

Features

Pitch Diameter - Inch: 5.276
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.154
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 134
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2260-16R23M-RMS

COMPARE

2260-16R23M-RMS

Description
2260-16R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED

SYSTEM PLAST

Part # 121017

BDI # 336150

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.126
Pitch - Millimeter: 25.4
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 5.154
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 130.2
Modular - Flat Top Size: 2260
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
F30-14MX20-SK

COMPARE

F30-14MX20-SK

Description
F30-14MX20-SK TIMING PULLEY ; 14MM PIT 20MM W SK BUSHED DI 30T

B & B MANUFACTURING

Part # F30-14MX20-SK

BDI # 22732718

Features

Pitch Diameter - Inch: 5.276
Flange Outside Diameter - Millimeter: 146.304
Inch - Metric: Metric
Outside Diameter - Inch: 5.154
Face Width - Millimeter: 34.519

Face Width - Inch: 1.359
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type AF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 134
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY