30-14MX37-2517
Description
30-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 30T
Part # 30-14MX37-2517
BDI # 22702519
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed
30-14M85-6FS13
Description
30-14M85-6FS13 TIMING PULLEY ; 14MM PIT 85MM W 1-1/4" MPB STEEL 30T
Part # 30-14M85-6FS13
BDI # 22702503
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Rough Bore
30-14MX125-6FS16
Description
30-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 30T
Part # 30-14MX125-6FS16
BDI # 22702507
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Rough Bore
30-14MX90-6FS16
Description
30-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 30T
Part # 30-14MX90-6FS16
BDI # 22702535
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Rough Bore
30-14M115-6FS13
Description
30-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 30T
Part # 30-14M115-6FS13
BDI # 22702499
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
155.702
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Rough Bore