DU-DI-207R

COMPARE

DU-DI-207R

Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023491

BDI # 240988

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Loading Price
QTY
DU-DI-208R

COMPARE

DU-DI-208R

Description
DU-DI-208R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023492

BDI # 240989

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
DU-DI-204R

COMPARE

DU-DI-204R

Description
DU-DI-204R TAPERED RLR INSERT BRG ; NON RETURNABLE

DODGE

Part # 023490

BDI # 240987

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Length Thru Bore - Millimeter: 101.6
Length Thru Bore - Inch: 4
Other Features: Double Row | Double Interlock | With Set Screw

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Rolling Element: Tapered Roller Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : Available to order
Loading Price
QTY
SDH-500X12

COMPARE

SDH-500X12

Description
SDH-500X12 SILICONE DUCTING HOSE ; 5"X12' 2 PLY

KURIYAMA

Part # SDH-500X12

BDI # 24462171

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.16
Outside Diameter - Millimeter: 131.064
Other Features: 0.08" Wall Thickness | 5" Minimum Bend Radius | 2-Ply | Steel Wire Helix
Typical Use: Plastic Processing Dryer

Inside Diameter - Millimeter: 127
Color: Orange

Price Inventory : Available to order
Loading Price
QTY