DU-DI-207R
Description
DU-DI-207R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023491
BDI # 240988
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-204R
Description
DU-DI-204R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023490
BDI # 240987
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-208R
Description
DU-DI-208R TAPERED RLR INSERT BRG ; NON RETURNABLE
Part # 023492
BDI # 240989
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Length Thru Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
SDH-500X12
Description
SDH-500X12 SILICONE DUCTING HOSE ; 5"X12' 2 PLY
Part # SDH-500X12
BDI # 24462171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.16
Outside Diameter - Millimeter:
131.064
Other Features:
0.08" Wall Thickness | 5" Minimum Bend Radius | 2-Ply | Steel Wire Helix
Typical Use:
Plastic Processing Dryer
Inside Diameter - Millimeter:
127
Color:
Orange