INS-MM7-308
Description
INS-MM7-308 INSERT BEARING ; NON-RETURNABLE 3-1/2" SHAFT SIZE
Part # 034440
BDI # 27297291
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Solidlube | 5.18" Minimum Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
5.182
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount