BLM-18

COMPARE

BLM-18

Description
BLM-18 LOCKNUT ; M90 X 2.0 THREAD 132.8MM OD 27MM THK

WHITTET-HIGGINS

Part # BLM-18

BDI # 966594

Features

Thread Size: M90 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.228
Outside Diameter - Millimeter: 132.8
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.063
Nominal Thickness - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY