Features
Thread Size:
3.527-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.23
Outside Diameter - Millimeter:
132.842
Other Features:
Mechanical Lock | M6 Lock Screw
Threads per Inch:
12
Nominal Thickness - Inch:
1.05
Nominal Thickness - Millimeter:
26.67
5IN 4663G HEAVY WALL 10PSI 10FT
Description
4663-4048 ; 4663G WIRE REINFORCED, HVY WALL AIR HOSE
Part # 5IN 4663G HEAVY WALL 10PSI 10FT
BDI # 22284123
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.23
Outside Diameter - Millimeter:
132.842
Other Features:
6 Inch HG Vacuum Rating | Bend Radius 12 Inch | Synthetic Fabric Reinforcement | With Red Stripe
Typical Use:
Industrial | Engine
Inside Diameter - Millimeter:
127
Color:
Black