05B-51A
Description
05B-51A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001330
BDI # 18117850
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.116
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.248
Pitch Diameter - Millimeter:
129.95
Mounting Method:
Rough Bore
05B-2-51A
Description
05B-2-51A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001258
BDI # 18117768
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.116
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.248
Pitch Diameter - Millimeter:
129.95
Mounting Method:
Rough Bore