Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
586968
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
PL3-15/16 KE
Description
PL3-15/16 KE KEYLESS LOCK BUSHING ; 3.938" ID X 5.25" OD SELF-CENTERING
Part # PL3RKE
BDI # 22382970
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
100.025
Length - Millimeter:
2.126
Other Features:
Power-Lock
Length - Inch:
2.52
Features
Thread Size:
3.75-16
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Threads per Inch:
16
Nominal Thickness - Inch:
0.76
Nominal Thickness - Millimeter:
19.304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Face Dia 4.607 | 19 Tangs
Inside Diameter - Millimeter:
96.52
CC-64
Description
CC-64 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT W/ LOCKING SCREW
Part # CC-64
BDI # 968148
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
22.225
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
101.6
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw