Page 1 of 2

Next

Compare
PL 3-3/4 AS

COMPARE

PL 3-3/4 AS

Description
PL 3-3/4 AS KEYLESS SCREW LOCKING ASSY ; 3-3/4" BORE 5.305" OD

TSUBAKI

Part # PL3L

BDI # 928915

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 95.25
Length - Millimeter: 29.235
Other Features: 13 Locking Screws
Length - Inch: 1.151

Price Inventory : Available to order
Loading Price
QTY
MU1921V

COMPARE

MU1921V

Description
MU1921V CYLINDRICAL ROLLER BRG ; 105 MM ID X 20 MM W

NTN

Part # MU1921V

BDI # 17148296

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.305
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453139
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
C200E-375

COMPARE

C200E-375

Description
C200E-375 KEYLESS LOCKING ASSEMBLY ; 3.75" X 5.315" SELF-RELEASE

CLIMAX METAL

Part # C200E-375

BDI # 194207

Features

Component: Keyless Locking Assembly
Series: C200
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 95.25
Length - Millimeter: 27.991
Other Features: 18 Locking Screws | Double Taper | Self Releasing | No Self Centering
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
B-LOC B400 3-3/4IN

COMPARE

B-LOC B400 3-3/4IN

Description
B-LOC B400 3-3/4IN KEYLESS BUSHING

FENNER DRIVES

Part # T402312

BDI # 17283376

Features

Component: Keyless Screw Locking Assembly
Series: B400
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 95.25
Length - Millimeter: 28
Other Features: 18 Locking Screws | Not Self Centering | Double Taper | Self Releasing | Pilot Bushing | Fair Concentricity
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 3-1/2

COMPARE

SLD 1500 IN 3-1/2

Description
SLD 1500 IN 3-1/2 SHAFT LOCKING DEVICE ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790498111

BDI # 599042

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.305

Outside Diameter - Millimeter: 134.747
Bore - Millimeter: 88.9
Length - Millimeter: 28
Other Features: 15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY