5IN 4684CF WET EXHAUST MARINE 15PSI
Description
5IN 4684CF WET EXHAUST MARINE 15PSI ; MARINE HOSE NON-RETURNABLE 10FT/BOX
Part # 46841766
BDI # 18201860
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.44
Outside Diameter - Millimeter:
138.176
Other Features:
Synthetic Fabric with Built-in Wire Helix | Bend Radius 30 Inch
Typical Use:
General Purpose | Industrial | Marine Wet Exhaust
Inside Diameter - Millimeter:
127
Color:
Black
Features
Thread Size:
4.122-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.44
Outside Diameter - Millimeter:
138.176
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Threads per Inch:
12
Nominal Thickness - Inch:
0.94
Nominal Thickness - Millimeter:
23.876