B56-LSSQ
Description
B56-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; STEEL ON STEEL
Part # B56LSSQ
BDI # 796808
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
66.675
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Other Features:
2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning:
Yes
45V550SD
Description
45V550SD V-BELT PULLEY ; 5.50" OD 4 GROOVE CAST IRON SD BUSHING
Part # 45V550SD
BDI # 745074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588271
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
4
35V550SDS
Description
35V550SDS V-BELT PULLEY ; 5.50" OD 3 GROOVE CAST IRON SDS BUSHING
Part # 35V550SDS
BDI # 743797
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588140
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3
25V550SDS
Description
25V550SDS V-BELT PULLEY ; 5.5" OD 2 GROOVE CAST IRON SDS BUSHING
Part # 25V550SDS
BDI # 742555
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588008
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
55V550SD
Description
55V550SD V-BELT PULLEY ; 5.5" OD 5 GROOVE CAST IRON SD BUSHING
Part # 55V550SD
BDI # 746316
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Outside Diameter - Millimeter:
139.7
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588653
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SD
Number of Grooves:
5