Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.531
Outside Diameter - Millimeter:
140.487
Other Features:
Face Dia 4.858 | 19 Tangs
Inside Diameter - Millimeter:
101.295
UCX15-48
Description
UCX15-48 INSERT BALL BEARING ; 3 ID X 140MM OD X 82.6MM INNER RING WD
Part # 2101101707
BDI # 22364052
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
33.35
Other Features:
Single Row | Medium Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5.531
Length Thru Bore - Millimeter:
82.55
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UCX15-47
Description
UCX15-47 INSERT BALL BEARING ; MEDIUM DUTY WIDE INNER RING SET SCREW
Part # 2101101705
BDI # 22364050
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
33.35
Other Features:
Single Row | Medium Duty | Steel Cage | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
5.531
Length Thru Bore - Millimeter:
82.55
Outer Race Profile:
Spherical
Mounting Method:
Set Screw