05B-54A
Description
05B-54A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001333
BDI # 18117853
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore
05B-2-54A
Description
05B-2-54A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001261
BDI # 18117771
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore
PHS 05B-1B54
Description
PHS 05B-1B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B54
BDI # 1284528
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.417
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.547
Pitch Diameter - Millimeter:
137.59
Mounting Method:
Rough Bore