Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Other Features:
Face Dia 120 | 17 Tangs | No Key Bent | Low Carbon Steel | Shorter Key
Inside Diameter - Millimeter:
100
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Other Features:
Face Dia 120 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
100
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Inside Diameter - Millimeter:
100
820-23R35M-RS
Description
820-23R35M-RS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 121102N
BDI # 24481502
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Outside Diameter - Millimeter:
142
Pitch Diameter - Millimeter:
141.21
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820-23R35M-DS
Description
820-23R35M-DS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12106N
BDI # 24481508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.559
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
5.591
Other Features:
Reinforced Polyamide | Stainless Steel Screws | Nickel Plated Nuts
Pitch Diameter - Millimeter:
141.199
Modular - Flat Top Size:
820
Mounting Method:
Finished Bore