1060T31/35 SPACER HUB CL2.344 NR 744098
Description
1060T31/35 SPACER HUB CL2.344 ; 744098 GRID CPLG 5.69" OUTSIDE DIA STEEL
Part # 10026950
BDI # 18108138
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.69
Outside Diameter - Millimeter:
144.526
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.344
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
1060T31/35 SPACER HUB CL3.469 NR 744099
Description
1060T31/35 SPACER HUB CL3.469 ; 744099
Part # 10026953
BDI # 18108139
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.69
Outside Diameter - Millimeter:
144.526
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.469
Coupling Type:
Grid Coupling
Torque:
6050In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.69
Length Thru Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.69
Outside Diameter - Millimeter:
144.526
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 2.456
Coupling Type:
Grid Coupling
Torque:
5500In-Lbs
DU-SD-207
Description
DU-SD-207 TAPERED ROLLER INSERT BRG ; NON RETURNABLE
Part # 066284
BDI # 245962
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.69
Length Thru Bore - Millimeter:
128.524
Length Thru Bore - Inch:
5.06
Other Features:
Double Row | Special Duty
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion