T720LG500X20
Description
T720LG500X20 BULK MATERIAL S/D HOSE ; 5"X20'
Part # T720LG500X20
BDI # 24464072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.71
Outside Diameter - Millimeter:
145.034
Other Features:
20" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Typical Use:
Grain/Flour and Pellet Transfer
Inside Diameter - Millimeter:
127
Color:
Green
Features
Thread Size:
3.918-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.71
Outside Diameter - Millimeter:
145.034
Other Features:
Mechanical Lock | M6 Lock Screw
Threads per Inch:
12
Nominal Thickness - Inch:
1.05
Nominal Thickness - Millimeter:
26.67
NAOU08O-RPB
Description
NAOU08O-RPB POLY-SPHERE INSERT BEARING ; NON RETURNABLE 145MM OD
Part # NAOU08ORPB
BDI # 20866679
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Outer Race Width - Millimeter:
0
Other Features:
Gray Finish
Inch - Metric:
Inch
Outside Diameter - Inch:
5.71
Length Thru Bore - Millimeter:
88.138
Outer Race Profile:
Spherical
Mounting Method:
Shaft Mount
T763AA500X100
Description
T763AA500X100 DRY POWDER DELIVERY HOSE ; 5"X100'
Part # T763AA500X100
BDI # 24464160
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.71
Outside Diameter - Millimeter:
145.034
Other Features:
Spiraled High Tensile Textile Cord
Typical Use:
Dry Powder Delivery
Inside Diameter - Millimeter:
127
Color:
Black
T720LG500X50
Description
T720LG500X50 BULK MATERIAL S/D HOSE ; 5" X 50FT
Part # T720LG500X50
BDI # 27585312
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.71
Outside Diameter - Millimeter:
145.034
Other Features:
20" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire and Static Wire
Typical Use:
Grain/Flour and Pellet Transfer
Inside Diameter - Millimeter:
127
Color:
Green