28B-9B
Description
28B-9B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005670
BDI # 18121790
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.114
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
129.9
Mounting Method:
Rough Bore
KLNN130/148
Description
KLNN130/148 KEYLESS BUSHING ; SERIES NN 130/148
Part # 2101016254
BDI # 19419834
Features
Component:
Keyless Split Ring Locking Assembly
Series:
KLNN
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Outside Diameter - Millimeter:
148
Bore - Millimeter:
130
Length - Millimeter:
28
Other Features:
Not Self Centering | Medium to High Torque | Functions as Press or Shrink Fit | Minimum Radial Thickness Allows for Max Shaft
Length - Inch:
1.102
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
28B-3-9A
Description
28B-3-9A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005658
BDI # 18121759
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.114
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
129.9
Mounting Method:
Rough Bore
28B-3-9B
Description
28B-3-9B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005660
BDI # 18121760
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.114
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.827
Pitch Diameter - Millimeter:
129.9
Mounting Method:
Rough Bore