Page 1 of 4

Next

Compare
34-14M85-6FS13

COMPARE

34-14M85-6FS13

Description
34-14M85-6FS13 TIMING PULLEY ; 14MM PIT 85MM W 1-1/4" MPB STEEL 34T

B & B MANUFACTURING

Part # 34-14M85-6FS13

BDI # 22708765

Features

Pitch Diameter - Inch: 5.984
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.854
Face Width - Millimeter: 101.6

Face Width - Inch: 4
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
34-14MX37-2517

COMPARE

34-14MX37-2517

Description
34-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 34T

B & B MANUFACTURING

Part # 34-14MX37-2517

BDI # 22708781

Features

Pitch Diameter - Inch: 5.984
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.854
Face Width - Millimeter: 42.926

Face Width - Inch: 1.69
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 152
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34-14MX68-2517

COMPARE

34-14MX68-2517

Description
34-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 34T

B & B MANUFACTURING

Part # 34-14MX68-2517

BDI # 22708785

Features

Pitch Diameter - Inch: 5.984
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.854
Face Width - Millimeter: 84.531

Face Width - Inch: 3.328
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 152
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
34-14M115-6FS13

COMPARE

34-14M115-6FS13

Description
34-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 34T

B & B MANUFACTURING

Part # 34-14M115-6FS13

BDI # 22708761

Features

Pitch Diameter - Inch: 5.984
Flange Outside Diameter - Millimeter: 165.1
Inch - Metric: Metric
Outside Diameter - Inch: 5.854
Face Width - Millimeter: 133.35

Face Width - Inch: 5.25
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter: 152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
34-14MX125-6FS16

COMPARE

34-14MX125-6FS16

Description
34-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 34T

B & B MANUFACTURING

Part # 34-14MX125-6FS16

BDI # 22708769

Features

Pitch Diameter - Inch: 5.984
Flange Outside Diameter - Millimeter: 164.211
Inch - Metric: Metric
Outside Diameter - Inch: 5.854
Face Width - Millimeter: 142.469

Face Width - Inch: 5.609
Belt Pitch: 14 MM
Other Features: Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 152
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY