34-14M85-6FS13
Description
34-14M85-6FS13 TIMING PULLEY ; 14MM PIT 85MM W 1-1/4" MPB STEEL 34T
Part # 34-14M85-6FS13
BDI # 22708765
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Rough Bore
34-14MX37-2517
Description
34-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 34T
Part # 34-14MX37-2517
BDI # 22708781
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-14MX68-2517
Description
34-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 34T
Part # 34-14MX68-2517
BDI # 22708785
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Bushed
34-14M115-6FS13
Description
34-14M115-6FS13 TIMING PULLEY ; 14MM PIT 115MM W 1-1/4" MPB STEEL 34T
Part # 34-14M115-6FS13
BDI # 22708761
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Rough Bore
34-14MX125-6FS16
Description
34-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 34T
Part # 34-14MX125-6FS16
BDI # 22708769
Features
Pitch Diameter - Inch:
5.984
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.854
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
152
Mounting Method:
Rough Bore