40BB35H 5/8
Description
40BB35H 5/8 IDLER SPROCKET ; IDLER 5/8" BORE 40 CHAIN SIZE 35T
Part # 40BB35H 5/8
BDI # 619491
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.86
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width
STIG500X60
Description
STIG500X60 MATERIAL HANDLING HOSE ; SILVER TIGER 5"X60' POLYURETHANE
Part # STIG500X60
BDI # 24463255
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.86
Outside Diameter - Millimeter:
148.844
Other Features:
16" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
127
Color:
Black
STIG500X20
Description
STIG500X20 MATERIAL HANDLING HOSE ; SILVER TIGER 5"X20' POLYURETHANE
Part # STIG500X20
BDI # 24463253
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.86
Outside Diameter - Millimeter:
148.844
Other Features:
16" Minimum Bend Radius | With Grounding Wire | Heavy Duty
Typical Use:
Fly Ash Collection | Industrial Vacuum Equipment | Material Clutch | Milling Machine Scrap Recovery | Rock/Gravel/Sand and Crushed Concrete Vacuuming | Shot Blast Recovery
Inside Diameter - Millimeter:
127
Color:
Black