294/750EMW40RW50B

COMPARE

294/750EMW40RW50B

Description
294/750EMW40RW50B THRUST SPH RLR BRG ; BRASS CAGE 24 OD

TIMKEN

Part # 294/750EMW40RW50B

BDI # 20352895

Features

Height - Millimeter: 315
Bore 1 - Inch: 29.528
Bore 2 - Millimeter: 929
Height - Inch: 12.402
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 50.394
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
231/800ME4

COMPARE

231/800ME4

Description
231/800ME4 SPHERICAL ROLLER BEARING ; POR NON RET 800MM BOREX1280MM ODX375MM W

NSK

Part # 231/800ME4

BDI # 1184670

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 50.394
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY