Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60A24H
Description
60A24H ROLLER CHAIN SPROCKET ; 24HT 6.150" OD 23/32" BORE 3/4" PITCH
Part # 60A24H
BDI # 746617
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
60BS24H-1-15/16
Description
60BS24H-1-15/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-15/16" BORE
Part # 60BS24H-1-15/16
BDI # 746287
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BS24H-1-3/4
Description
60BS24H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-3/4" BORE
Part # 60BS24H-1-3/4
BDI # 746289
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
60BS24H-1-3/16
Description
60BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 3/4" PITCH 24T 6.150" OD 1-3/16" BORE
Part # 60BS24H-1-3/16
BDI # 746288
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore