VF600X300
Description
VF600X300 WATER DISCHARGE HOSE ; 6.181" ODX300' BLUE PVC LAYFLAT
Part # VF600X300
BDI # 21443646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
156.997
Other Features:
50 PSI at 68 Deg F | 150 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
152.4
Color:
Blue
SPB150X5-2517
Description
SPB150X5-2517 V-BELT SHEAVE ; 150MM OD 5 GROOVE 45MM WD
Part # 2101022879
BDI # 18131084
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
5
TB SPB150/1 1610
Description
TB SPB150/1 1610 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB150/1 1610
BDI # 1084319
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
1610
Number of Grooves:
1
TB SPB150/3 2517
Description
TB SPB150/3 2517 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB150/3 2517
BDI # 1084321
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
TB SPB150/5 2517
Description
TB SPB150/5 2517 V-BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPB150/5 2517
BDI # 1084323
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
6.181
Outside Diameter - Millimeter:
157
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
5