D35B50

COMPARE

D35B50

Description
MARTIN SPROCKET & GR D35B50

MARTIN SPROCKET & GR

Part # D35B50

BDI # 25197454

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.19
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
35B50Z

COMPARE

35B50Z

Description
35B50Z ROLLER CHAIN SPROCKET ; 50 TEETH CHAIN #35

TSUBAKI

Part # 35B50Z

BDI # 25184501

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.19
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY