63-8MX12-2012
Description
63-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 63T
Part # 63-8MX12-2012
BDI # 22730444
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.252
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
63-8MX21-2012
Description
63-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 63T
Part # 63-8MX21-2012
BDI # 22730450
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.252
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
63-8MX62-3020
Description
63-8MX62-3020 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 63T
Part # 63-8MX62-3020
BDI # 22730461
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.252
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed
63-8MX36-2517
Description
63-8MX36-2517 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 63T
Part # 63-8MX36-2517
BDI # 22730455
Features
Pitch Diameter - Inch:
6.299
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.252
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
160
Mounting Method:
Bushed