OFAQ-600X200
Description
OFAQ-600X200 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 6"X200'
Part # OFAQ-600X200
BDI # 24460608
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Outside Diameter - Millimeter:
159.918
Other Features:
0.138" Wall Thickness
Typical Use:
Ship/Boat | Liquid and Powder Food Transfer
Inside Diameter - Millimeter:
152.908
Color:
Blue
OFAQ-600X660
Description
OFAQ-600X660 PRTBL WATER DISCHARGE HOSE ; PU AQUA NSF61 6"X660'
Part # OFAQ-600X660
BDI # 24460610
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Outside Diameter - Millimeter:
159.918
Other Features:
0.138" Wall Thickness
Typical Use:
Ship/Boat | Liquid and Powder Food Transfer
Inside Diameter - Millimeter:
152.908
Color:
Blue
QD23XH300
Description
QD23XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI SK BUSHED 23T
Part # QD23XH300
BDI # 22736371
Features
Pitch Diameter - Inch:
6.406
Flange Outside Diameter - Millimeter:
173.05
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
162.712
Mounting Method:
Bushed
QD23XH200
Description
QD23XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI SK BUSHED 23T
Part # QD23XH200
BDI # 22736366
Features
Pitch Diameter - Inch:
6.406
Flange Outside Diameter - Millimeter:
173.05
Inch - Metric:
Inch
Outside Diameter - Inch:
6.296
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
162.712
Mounting Method:
Bushed