Features
Component:
Cup
Width - Millimeter:
22.301
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.303
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
160.096
Global Part Number GPN:
646839
Precision Class:
Standard
Basic Number:
69630
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
6.303
Outside Diameter - Millimeter:
160.096
Bore - Millimeter:
90
Bore - Inch:
3.543
Other Features:
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Assembly Components:
69354 (1) | 69630 (1)
Basic Number:
69354
Precision Class:
Standard
083B-38B
Description
083B-38B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001945
BDI # 18118449
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.303
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
085B-38B
Description
085B-38B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002046
BDI # 18118550
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.303
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.303
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore