Page 1 of 2

Next

Compare
50-4B30

COMPARE

50-4B30

Description
50-4B30 QUAD SPROCKET

LINN GEAR

Part # 50-4B30

BDI # 590269

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.321
Pitch Diameter - Millimeter: 151.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A30H

COMPARE

50A30H

Description
50A30H ROLLER CHAIN SPROCKET ; 30HT 6.320" OD 23/32" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A30H

BDI # 745627

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.321
Pitch Diameter - Millimeter: 151.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50BS30H-1-1/8

COMPARE

50BS30H-1-1/8

Description
50BS30H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 30T 6.320" OD 1-1/8" BORE

POWERDRIVE LLC

Part # 50BS30H-1-1/8

BDI # 745824

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS30H-1-3/8

COMPARE

50BS30H-1-3/8

Description
50BS30H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 30T 6.320" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 50BS30H-1-3/8

BDI # 745826

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50BS30H-1-3/16

COMPARE

50BS30H-1-3/16

Description
50BS30H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 30T 6.32" OD 1-3/16" BORE

POWERDRIVE LLC

Part # 50BS30H-1-3/16

BDI # 745825

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 5.979
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.321
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY