RU1547L
Description
RU1547L CYLINDRICAL ROLLER BEARING ; 90MM ID 165.324MM OD
Part # RU1547L
BDI # 17149361
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.509
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453964
Number of Rows of Rollers:
Single Row
GM96104-016
Description
GM96104-016 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM96104-016
BDI # 363903
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
165.329
GF96104-064
Description
GF96104-064 GF SLEEVE BEARING ; NON-RETURNABLE
Part # GF96104-064
BDI # 362765
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
165.329
GF96104-096
Description
GF96104-096 GF SLEEVE BEARING ; NON-RETURNABLE
Part # GF96104-096
BDI # 362766
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-FIL
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
152.4
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
6
Outside Diameter - Millimeter:
165.329
GM96104-060
Description
GM96104-060 GAR-MAXAA SLEEVE BEARING ; NON-RETURNABLE
Part # GM96104-060
BDI # 363911
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
6
Nominal Outside Diameter - Inch:
6.5
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
6.509
Length Thru Bore - Millimeter:
95.25
Nominal Bore - Millimeter:
152.4
Length Thru Bore - Inch:
3.75
Outside Diameter - Millimeter:
165.329