Page 1 of 3

Next

Compare
40-4B40

COMPARE

40-4B40

Description
40-4B40 QUAD SPROCKET

LINN GEAR

Part # 40-4B40

BDI # 590249

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-4
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.653
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40B40

COMPARE

40B40

Description
40B40 ROLLER CHAIN SPROCKET ; 40T 6.650" OD 3/4" BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40B40

BDI # 744759

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.653
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40TL40-1610

COMPARE

40TL40-1610

Description
40TL40-1610 ROLLER CHAIN SPROCKET ; 1/2" PITCH 40T 6.653" OD 1610 BUSHING

POWERDRIVE LLC

Part # 40TL40-1610

BDI # 744460

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.373
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.653
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.87
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
40A40

COMPARE

40A40

Description
40A40 ROLLER CHAIN SPROCKET ; 40T 6.650" OD 23/32 BORE 1/2" PITCH

POWERDRIVE LLC

Part # 40A40

BDI # 744381

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.373

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.653
Pitch Diameter - Millimeter: 161.87
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40BS40H-1-3/8

COMPARE

40BS40H-1-3/8

Description
40BS40H-1-3/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 40T 6.650" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 40BS40H-1-3/8

BDI # 744656

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 6.373
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 6.653
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 161.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY